Welcome to Würth Slowakia For trade customers only

Dry vacuum cleaner TSS 7-L BASIC

VACCLNR-DRY-EL-(TSS 7-L BASIC)-(PLG-CH)

Art.-no. 070111707

EAN 4056807207216

Price for selected packaging unit
Dry vacuum cleaner TSS 7-L BASIC

Art.-no. 070111707

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Compact, lightweight dry vacuum cleaner with ergonomic carry strap

High mobility and flexibility


Ergonomic carry strap and very low weight mean that the vacuum is comfortable to carry. Longer distances or steps can therefore be easily negotiated.



Certified for dust class L


Suitable for dusts with max. Workplace concentration (MAK values) > 1 mg/m3.



Maximum suction action with low power consumption


Optimised air flow enables the vacuum to achieve a very high suction power.



Minimised risk of accidents


The 7.5-m rubber mains cable can be simply and cleanly suspended around the cable hook.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Power input

850 W

Bin capacity

7 l

Max. air current

40 l/s

Underpressure

235 mbar

Nominal width

35 mm

Sound-pressure level

62 dB

Length

315 mm

Width

285 mm

Height

375 mm

Weight of machine

3.5 kg

Cable length

7.5 m

Dry vacuum cleaner TSS 7-L BASIC including:
1 x
Fleece filter bag for dry vacuum cleaners

FLCFILTBG-F.VC-(TSS7-L BASIC)

Description:
TSS 7-L BASIC
Quantity: 1 x
1 x
Main filter basket for dry vacuum cleaners

MAINFILTBSKT-F.VC-TSS 7-L

Description:
TSS 7-L BASIC
Quantity: 1 x
Elbow for dry vacuum cleaners
1 x
Elbow for dry vacuum cleaners

BND-F.TSS7-L

Description:
TSS 7-L BASIC
Quantity: 1 x
Suction hose
1 x
Suction hose

HOSE-(F.TSS7-L)

Description:
TSS 7-L BASIC 2 m
Extraction hose for dry vacuum cleaner
Quantity: 1 x
Floor nozzle
1 x
Floor nozzle

FLRNOZ-(F.TSS7-L-BASIC)

Description:
Compatible with: TSS 7-L BASIC
For dry vacuum cleaning of hard floors
Quantity: 1 x
1 x
Shoulder strap for dry vacuum cleaners

CARYSTRP-F.VC-TSS7-L

Description:
TSS 7-L BASIC
Quantity: 1 x
3 x
Chrome-plated suction pipe made of metal for ISS and TSS series

SUCNPIP-EXT-(F.VC-HWS15-L)-MET-NW35

Description:
DN 35 33 cm
Quantity: 3 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Motor protection filter for dry vacuum cleaners

MOTPROTFILT-(F.VC-TSS-7)

x 1 pcs
Combi nozzle

COMBINOZ-(F.TSS7-L-BASIC)

Combi floor nozzle for dry vacuum cleaning with switching between hard flooring and carpets.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information