Dry wall screw with coarse thread
Steel phosphated coarse thread bugle head H
SCR-DRYWL-COATHR-H2-(PHR)-3,9X25/18
Art.-no.
018939 25
EAN 4011231244190
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
- For screwing on to wooden substructures
- Extremely deep threads with sharp tip
- Hardened, phosphated steel
- Bugle head with Phillips drive PH 2
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Werkstoff | Steel |
Oberfläche | Phosphated |
RoHS-compliant | Yes |
Nominal diameter (d) | 3.9 mm |
Länge (l) | 25 mm |
Thread length (lg) | 18 mm |
Head diameter (dh) | 8.5 mm |
Internal drive | H2 |
Head type | Bugle head |
Thread type | Wood screw thread |
Thread form | Coarse thread |
Shape of tip | Tip |