Hexagon bolt with shank DIN 601/ISO 4016, steel 4.8, zinc-plated, blue passivated (A2K), with nut
SCR-NUT-ISO4016-4.8-WS10-A2K-M6X100-CE
Art.-no. 0078006100
EAN 4056807737195
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 100 mm |
Head height (k1) | 4 mm |
External drive (s1) | WS10 |
Standards | ISO 4016 |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
Corrosion protection period (3) | 48 h |
Head type | Hexagon head |
Thread type | Metric thread |
Thread design | Partial thread |
Thread length (metric thread) (b) | 18 mm |
Design | With nut |
Construction product | Yes |
RoHS-compliant | Yes |
Tightening torque 90% yield strength (1) | 6 Nm |
Min./max. resulting pre-load force (2) | 2.5-5.1 kN |
Disc with hardness to be used | ≥ 140 HV |
Nut to be used with strength class | ≥ 4 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
