Dry wall screw with double thread, belt-linked
SCR-DRYWL-DBTHR-CS-MG/HOHE-H2-3,9X35
Art.-no. 017923935
EAN 4011231234986
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d) | 3.9 mm |
Length (l) | 35 mm |
Thread length | 28 mm |
Head diameter (dh) | 8.3 mm |
Head height (k) | 2.85 mm |
Internal drive | H2 |
Material | Hardened steel |
Surface | Phosphated |
Suitable for use in the following materials | Wood, Derived timber product, Board ply wood (BSP), LVL |
Area of application | Drywall, Interior fitting |
Head type | Bugle head |
Core diameter | 2.5 mm |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread form | Double start thread |
Shape of tip | Tip |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
