WÜPOFAST® zinc-plated blue chipboard screw
SCR-CS-WO-Z2-(A2K)-4,5X16/10
Art.-no. 019845 16
EAN 4011231255530
Register now and access more than 125,000 products
Pozidrive recessed head
Plastic slide coating
Screws in easily due to sharp threads with glide-promoting coating.
Bending angle
The larger the bending angle, the more elastic the screw — minimises breaking off.
Breaking torque
High degree of user safety due to quality monitoring of the hardened steel.
Screw-in torque
Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).
25° tip
Precision positioning on hard surfaces such as coated and waterproof chipboard and all types of wood, wooden materials and MDF.
Not for outdoor use
Datasheets(X)
![]() | |
Nominal diameter (d) | 4.5 mm |
Length (l) | 16 mm |
Head type | Countersunk head |
Head diameter (dh) | 9 mm |
Internal drive | Z2 |
Thread design | Full thread |
Thread length (lg) | 10 mm |
Angle of the tip | 34 Degree |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 1.249 g |
RoHS-compliant | Yes |
