Ducting clamp
Ducting clamp, others
CLAMPBODY5038PPH-HUE3015/2BGR.5S/3
Art.-no. 0599255381
EAN 4038898661214
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal size | 5S |
Nominal size according to DIN | 3 |
Internal diameter (d1) | 38 mm |
Hole distance (e1) | 60 mm |
Length (l1) | 85 mm |
Width (b4) | 30.5 mm |
Height (h1) | 60 mm |
DIN | 3015-2 |
Material | PP - Polypropylene |
Colour | Green |
Suitable for | Tubes |