Welcome to Würth Slowakia For trade customers only

Ducting clamp Part 2 – Heavy series

DCTNGCLMP-DIN3015/2-PP-SZ6S/4-6065

Art.-no. 0599260650

EAN 4038898735601

Price for selected packaging unit
Ducting clamp Part 2 – Heavy series

Art.-no. 0599260650

Price for selected packaging unit
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 3015-2, ribbed internal surface, pre-tensioned, polypropylene
  • For the secure mounting of pipes

  • Available for the most popular dimensions

  • Environmental protection due to vibration and noise-damping properties

  • Excellent resistance to weathering, even in extreme conditions
Notice

Screw sizes to be used



Hexagon head screw, DIN 931/933 and ISO 4014/4017


In conjunction with DPAL cover plate


STAUFF/DIN size — screw sizes (metric)


  • 3S / 1 — M10 x 45

  • 4S / 2 — M10 x 60

  • 5S / 3 — M10 x 70

  • 6S / 4 — M12 x 100

  • 7S / 5 — M16 x 130

  • 8S / 6 — M20 x 190

  • 9S / 7 — M24 x 220

  • 10S / 8 — M30 x 300

  • 11S / 9 — M30 x 450

  • 12S / 10 — M30 x 560


Hexagon socket screw, ISO 4762


STAUFF/DIN size — screw sizes (metric)


  • 3S / 1 — M10 x 30

  • 4S / 2 — M10 x 40

  • 5S / 3 — M10 x 50

  • 6S / 4 — M12 x 80
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal size

6S

Nominal size according to DIN

4

Internal diameter (d1)

65 mm

Hole distance (e1)

90 mm

Length (l1)

115 mm

Width (b4)

45 mm

Height (h1)

89 mm

DIN

3015-2

Material

PP - Polypropylene

Colour

Green

Design

Inner surface ribbed

Suitable for

Tubes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information