Screw with flattened half round head with collar and hexagon socket ISO 7380-2, 10.9 steel with silver zinc-flake coating (ZFSHL)
SCR-BUT-ISO7380/2-010.9-ZFSHL-M10X50
Art.-no. 425341050
EAN 4056807150789
Register now and access more than 125,000 products
Zinc-flake coatings are chrome-(VI)-free corrosion protection coatings for commercial vehicle assembly, construction machinery, agricultural vehicles and equipment, and all other areas that have corrosion protection requirements at vehicle construction level.
Corrosion resistance for ZFSHL is:
- Diameter ≥ M6 - 480h*
- Diameter ≥ M10 - 720h*
The designation ZFSHL refers to the following corrosion coating:
- Zinc-flake coating, with top coat, silver colour, with friction value adjusted lubrication.
- Adjusted friction coefficient range from 0.09μ – 0.14μ due to top coat with integrated lubricating particles
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 50 mm |
Head diameter (dc) | 21.9 mm |
Head height (k1) | 5.5 mm |
Internal drive | HS6 |
Standards | ISO 7380-2 |
Material | Steel |
Property class | 010.9 |
Surface | Flake zinc silver |
Head type | Button head with collar |
Head details | With collar |
Drive type | Hexagon socket |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Product class | A |
RoHS-compliant | Yes |
Tightening torque 90% yield strength (1) | 61.5 Nm |
Min./max. resulting pre-load force (2) | 16.7-33.3 kN |
Corrosion protection period (3) | 720 h |
Disc with hardness to be used | ≥ 300 HV |
Nut to be used with strength class | ≥ I10I |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
