Welcome to Würth Slowakia For trade customers only

Dunlop Purofort Professional S5 rubber safety boots

Safety well. boot S5 Dunlop Purofort Professional
DUN PUROFORT THERMO S5 ORANGE 39/40

Art.-no. M423030039
EAN 8713197032625

Price for selected packaging unit
Dunlop Purofort Professional S5 rubber safety boots

Art.-no. M423030039

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

These ultra-light PU boots are EN ISO 20345:2011-certified. For comfort and protection at work.
  • PU boots, heat insulated to -20°C, antibacterial lining

  • Protective steel toe caps, steel anti-perforation protection

  • SRA non-slip outer sole

  • Resistant to special oils, petrol and acids

  • Shaft height 38 cm

  • Approx. 845 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information