Welcome to Würth Slowakia For trade customers only

Duplex wire rope clamp A4 stainless steel, with two screws for fastening

CBLCLMP-DUPLEX-A4-D8

Art.-no. 5176033008

EAN 4052712075094

Price for selected packaging unit
Duplex wire rope clamp A4 stainless steel, with two screws for fastening

Art.-no. 5176033008

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Double fastening of the wire rope

  • Wire rope 7x19 is recommended for use with clamp

  • Not suitable for wire rope 1x19
Notice

These products have not been developed and manufactured as slings or load-bearing equipment.


Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

WN 5176-033

Material

Stainless steel A4

Surface

Plain

Suitable for rope diameter (d)

8 mm

Thread type x nominal diameter (d1)

M8

Height (h1)

27 mm

Width (b1)

30 mm

Length (l1)

72 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information