Welcome to Würth Slowakia For trade customers only

E 6.3 PZ bit (1/4 inch)

Bit PZ E 6.3 (1/4)
BIT-PZ1-BLUE-1/4IN-L90MM

Art.-no. 0614176852
EAN 4011231510547

Price for selected packaging unit
E 6.3 PZ bit (1/4 inch)

Art.-no. 0614176852

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Long bit for Pozidriv screws

Fast, safe and less strenuous screwing


  • The shape of the bit tip optimises the transmission of power when screwing

  • The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations


Bit for hand and power tools


  • The 1/4 inch hexagon shank fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the shank ensure that the bit is held securely in the tool


Robust screw bit


  • The bit material ensures a far above-average service life

  • The long-term usability of the bit reduces costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

PZ1

Drive

E 6.3 (1/4 inch)

Drive type

Outer hexagon

Länge

90 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information