E 6.3 PZ bit (1/4 inch)
Bit PZ E 6.3 (1/4)
BIT-PZ2-F.MSVW2-1/4IN-L168MM
Art.-no.
0614100231
EAN 4011231508070
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Long bit for Pozidriv screws
Fast, safe and effortless screwing
- The shape of the drive ensures optimal power transmission when screwing
- The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations
One bit for hand and power tools
- The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
- The grooves in the drive ensure that the bit is held securely in the tool
Robust screwdriver bit
- The bit material ensures a service life far above average
- The durability of the bit reduces replacement and storage costs
Product information
Datasheets(X)
Tip size | PZ2 |
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 168 mm |