Welcome to Würth Slowakia For trade customers only

ECOFAST ASSY® 3.0 Hardwood screw, stainless steel

SCR-CS-CTRHD-HRDWO-A2-AW20-4,5X60/38

Art.-no. 0159814560

EAN 4045989251346

Price for selected packaging unit
ECOFAST ASSY® 3.0 Hardwood screw, stainless steel

Art.-no. 0159814560

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A2 stainless steel, partial thread, countersunk milling head, AW recess.

AW recess


  • Better power transmission

  • Longer service life

  • Optimal centring

  • Low risk of screws coming loose


Milling head


  • Automatic countersink milling in all types of wood and engineered wood

  • No cracks in the coating

  • No cracks or material splitting with screws on the edges


Shank


In most cases, no pre-drilling is required due to the special thickness of the shank. This depends on the type of wood.



Thread


  • The asymmetrical double-start thread with plastic glide layer halves the working time and achieves a torque that is 40 % higher than conventional chipboard screws with the same screw resistance.


Tip


  • The 25° tip allows for easy centring and precise positioning of the screw on hard surfaces.
NoticePatented according to 0504782
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaParticularly well-suited to connecting solid wood or compact and hard wood as well as fibreboard and laminated panels with or without protective coating.

Nominal diameter (d)

4.5 mm

Length (l)

60 mm

Thread length (lg)

38 mm

Head type

Countersunk milling head

Head diameter (dh)

9 mm

Internal drive

AW20

Material

Stainless steel A2

Surface

Burnished

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information