Welcome to Würth Slowakia For trade customers only

ECOFAST ASSY® 3.0 Hardwood screw, stainless steel

SCR-CS-CTRHD-HRDWO-A2-AW20-4X25

Art.-no. 015980425

EAN 4045989251230

Price for selected packaging unit
ECOFAST ASSY® 3.0 Hardwood screw, stainless steel

Art.-no. 015980425

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A2 stainless steel, full thread, countersunk milling head, AW recess

AW recess


  • Better power transmission

  • Longer service life

  • Optimal centring

  • Low risk of screws coming loose


Milling head


  • Automatic countersink milling in all types of wood and engineered wood

  • No cracks in the coating

  • No cracks or material splitting with screws on the edges


Shank


In most cases, no pre-drilling is required due to the special thickness of the shank. This depends on the type of wood.



Thread


  • The asymmetrical double-start thread with plastic glide layer halves the working time and achieves a torque that is 40 % higher than conventional chipboard screws with the same screw resistance.


Tip


  • The 25° tip allows for easy centring and precise positioning of the screw on hard surfaces.
NoticePatented according to 0504782
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaParticularly well-suited to connecting solid wood or compact and hard wood as well as fibreboard and laminated panels with or without protective coating.

Nominal diameter (d)

4 mm

Length (l)

25 mm

Thread length (lg)

21 mm

Head type

Countersunk milling head

Head diameter (dh)

8 mm

Internal drive

AW20

Material

Stainless steel A2

Surface

A2 appearance

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information