ECOFAST ASSY® 3.0 Hardwood screw, stainless steel
ECOFAST ASSY hardwood sst A2 PT milling head AW
SCR-CS-CTRHD-HRDWO-A2-AW20-5X60/37
ASSY
Art.-no.
015981560
EAN 4045989251421
Price for selected packaging unit



Exclusively for trade customers
Register now and access more than 125,000 products
Stainless steel A2, partial thread, countersunk milling head, AW drive.
AW drive
- Improved power transmission
- Longer service life
- Optimal centring
- Negligible risk of screw coming loose
Milling head
- Automatic countersinking in all types of wood and wood-based materials
- No cracks in the coating
- No cracks or material splitting with screws at the edges
Shaft
In most cases, no pre-drilling is required thanks to the special thickness of the shaft. This is dependent on the type of wood.
Thread
- Thanks to the asymmetric double-speed thread provided by a plastic sliding layer, the processing time is halved and a 40% higher torque is achieved at the same screw-in resistance when compared to traditional chipboard screws.
Tip
- The 25° tip allows the screw to be easily centred and positioned with precision on hard surfaces.
NoticePatented in accordance with 0504782
Product information
Datasheets(X)
Application areaEspecially suited to connecting solid wood or hardwood and to connecting fibreboards and layered panels with or without a protective coating.
![]() | |
Nominal diameter (d) | 5 mm |
Länge (l) | 60 mm |
Thread length (lg) | 37 mm |
Head type | Countersunk milling head |
Head diameter (dh) | 10 mm |
Internal drive | AW25 |
Werkstoff | Stainless steel A2 |
Oberfläche | Burnished |