ECOFAST ASSY® 3.0 Hardwood screw, stainless steel
ECOFAST ASSY hdwd screw sst A2 VD milling head AW
SCR-CS-CTRHD-HRDWO-A2-AW25-5X40
Art.-no.
015980540
EAN 4045989251391
Price for selected packaging unit



Exclusively for trade customers
Register now and access more than 125,000 products
A2 stainless steel, full thread, countersunk milling head, AW recess
AW recess
- Better power transmission
- Longer service life
- Optimal centring
- Low risk of screws coming loose
Milling head
- Automatic countersink milling in all types of wood and engineered wood
- No cracks in the coating
- No cracks or material splitting with screws on the edges
Shank
In most cases, no pre-drilling is required due to the special thickness of the shank. This depends on the type of wood.
Thread
- The asymmetrical double-start thread with plastic glide layer halves the working time and achieves a torque that is 40 % higher than conventional chipboard screws with the same screw resistance.
Tip
- The 25° tip allows for easy centring and precise positioning of the screw on hard surfaces.
NoticePatented according to 0504782
Product information
Datasheets(X)
Application areaParticularly well-suited to connecting solid wood or compact and hard wood as well as fibreboard and laminated panels with or without protective coating.
![]() | |
Nominal diameter (d) | 5 mm |
Length (l) | 40 mm |
Thread length (lg) | 34 mm |
Head type | Countersunk milling head |
Head diameter (dh) | 10 mm |
Internal drive | AW25 |
Material | Stainless steel A2 |
Surface | A2 appearance |