Welcome to Würth Slowakia For trade customers only

ECOFAST® chipboard screw

ECOFAST steel zinc plated PT cs milling head Z
SCR-CS-CTRHD-WO-Z2-(A2K)-5X35/24

Art.-no. 017115 35

EAN 4011231222853

Price for selected packaging unit
ECOFAST® chipboard screw

Art.-no. 017115 35

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised steel, blue, partial thread, countersunk milling head, PZ drive.

Milling head


  • Automatic countersinking in all coated and uncoated particle board sheets, medium-density fibreboard sheets (MDF) and all other wood and wooden materials

  • Won't crack coating

  • No cracking or splitting of material when screwing at edges


Thin shaft


The thin shaft enables a direct connection without gaps.



Thread and 25° tip


  • Simple screwing in owing to sharp thread with anti-friction coating

  • Pin-point placement on hard surfaces such as coated and waterproof chipboard and all wood types, wooden materials and medium-density fibreboard (MDF).
Notice

Not for outdoor use.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

5 mm

Length (l)

35 mm

Thread length (lg)

20 mm

Head type

Countersunk milling head

Head diameter (dh)

10.0 mm

Internal drive

Z2