Welcome to Würth Slowakia For trade customers only

ECOFAST® chipboard screw Steel, zinc-plated yellow, partial thread, countersunk milling head, PZ drive

ECOFAST steel zinc plated yellow partial thread Z
SCR-CS-CTRHD-WO-Z2-(A2L)-5X40/24

Art.-no. 017125 40
EAN 4011231224130

Price for selected packaging unit
ECOFAST® chipboard screw Steel, zinc-plated yellow, partial thread, countersunk milling head, PZ drive

Art.-no. 017125 40

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

New innovative manufacturing and testing processes guarantee consistent high quality for professionals

Milling head


  • Automatic countersinking in all coated and uncoated chipboard, medium-dense fibreboard sheets (MDF) and in all other wood and wooden materials.

  • Won't crack coating

  • No cracking or splitting of material when screwing at edges.


Thin shaft


The thin shaft enables a direct connection without gaps.



Thread and 25° tip


  • Screws in easily due to sharp threads with glide-promoting coating.

  • Precision positioning on hard surfaces like coated and waterproof chipboard and all types of wood, wooden materials and medium-dense fibreboard sheets (MDF).
Notice

Not for outdoor use.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

5 mm

Length (l)

40 mm

Thread length (lg)

25 mm

Head type

Countersunk milling head

Head diameter (dh)

10.0 mm

Internal drive

Z2

Material

Steel

Surface

Zinc plated yellow

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information