Welcome to Würth Slowakia For trade customers only

ECOFAST chipboard screw

W ECOF FLT HD ZN PL Z2 4,5X40/25

Art.-no. 017424540

EAN 4011231227025

Price for selected packaging unit
ECOFAST chipboard screw

Art.-no. 017424540

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Zinc plated steel, blue, partial thread, countersunk milling head with recess, PZ recess

Milling head


Automatic countersinking in all coated and uncoated chipboard, medium-dense fibreboard sheets (MDF) and in all other wood and engineered woods


Does not crack the coating


The material does not crack or chip when screwing at edges



Thread and 25° tip


Easy to screw in due to sharp threads with glide-promoting coating


Precision positioning on hard surfaces like coated and waterproof chipboard and all types of wood, engineered wood and medium-dense fibreboard sheets (MDF).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

4.5 mm

Length (l)

40 mm

Thread length (lg)

25 mm

Head type

Countersunk head

Head diameter (dh)

9 mm

Internal drive

Z2

Thread type

Wood screw thread

Thread form

Single start thread

Thread design

Partial thread

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information