ECOFAST chipboard screw
ECOFAST steel zp. PT cs milling head Z head recess
W ECOF FLT HD ZN PL Z2 4,5X45/27
Art.-no. 017424545
EAN 4011231227049
Register now and access more than 125,000 products
Milling head
Automatic countersinking in all coated and uncoated chipboard, medium-dense fibreboard sheets (MDF) and in all other wood and engineered woods
Does not crack the coating
The material does not crack or chip when screwing at edges
Thread and 25° tip
Easy to screw in due to sharp threads with glide-promoting coating
Precision positioning on hard surfaces like coated and waterproof chipboard and all types of wood, engineered wood and medium-dense fibreboard sheets (MDF).
Datasheets(X)
![]() | |
Nominal diameter (d) | 4.5 mm |
Length (l) | 45 mm |
Thread length (lg) | 27 mm |
Head type | Countersunk head |
Head diameter (dh) | 9 mm |
Internal drive | Z2 |
Thread type | Wood screw thread |
Thread form | Single start thread |
Thread design | Partial thread |
Material | Steel |
Surface | Zinc plated |
