ECOFAST® chipboard screw steel, zinc-plated yellow, partial thread, countersunk milling head, PZ drive
ECOFAST steel zinc plated yellow partial thread Z
SCR-CS-CTRHD-WO-Z1-(A2L)-3X35/22
Art.-no.
017123 35
EAN 4011231223492
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
New innovative manufacturing and testing processes guarantee consistent high quality for professionals
Milling head
- Automatic countersinking in all coated and uncoated chipboard, medium-dense fibreboard sheets (MDF) and in all other wood and wooden materials.
- Won't crack coating
- No cracking or splitting of material when screwing at edges.
Thin shaft
The thin shaft enables a direct connection without gaps.
Thread and 25° tip
- Screws in easily due to sharp threads with glide-promoting coating.
- Precision positioning on hard surfaces like coated and waterproof chipboard and all types of wood, wooden materials and medium-dense fibreboard sheets (MDF).
Notice
Not for outdoor use.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 3 mm |
Length (l) | 35 mm |
Thread length (lg) | 22 mm |
Head type | Countersunk milling head |
Head diameter (dh) | 6.0 mm |
Internal drive | Z1 |
Material | Steel |
Surface | Zinc plated yellow |