ELMO® cable tidy holder
CBLHOLD-PLA-NAILDWL-6X50MM-10WRE-3X1,5
Art.-no. 0971660101
EAN 4038898461715
Register now and access more than 125,000 products
Freely accessible fixing point so that no additional setting tool is required
Automatic closure mechanism
No manual opening or closing
Extremely flat design
Can be also used in restricted spaces
Datasheets(X)
Number of cables | 10 PCS |
Cable type | NYM 3 x 1.5 mm² |
Design | 6 x 50 mm screw nail anchors |
Diameter of hole | 6 mm |
Height | 45 mm |
Min./max. temperature resistance | -30 to 80 °C |
Flame-retardant | Yes |
Flame-retardant conditions | at 700°C |
Colour | Light grey RAL 7035 |
Material | PA 6.6 - Polyamide |
Halogen-free | Yes |
Silicone-free | Yes |