ELMO® speed screws Zinc-plated steel, blue, AW slot drive
ELMO Speed, zinc plated steel RW-SL head shape P
SCR-PANHD-SL-RW20-(A2K)-4X30/27
ELMO-SPEED-ASSY
Register now and access more than 125,000 products
Asymmetrical thread
- Low screw-in torque
- High over-turning force
AW drive
- Optimal force transmission
- Excellent fit
- Rapid finding
- Screw settles securely
- Virtually no unscrewing of bit
- No wobbling
- No damage to surface coating of screw
Head
- Pan head
- Combi AW slot drive
Datasheets(X)
CAD data (available after login)
Suitable for almost all applications within the electrical trade
![]() | |
Material | Hardened steel |
Surface | Zinc plated |
Nominal diameter (d) | 4 mm |
Length (l) | 30 mm |
Thread length (lg) | 27 mm |
Head diameter (dh) | 8 mm |
Head height (k) | 2.8 mm |
Internal drive | RW20 |
Approval | ETA-11/0190 |
Area of application | Interior fitting |
Head type | Pan head |
Core diameter | 2.5 mm |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread form | Double start thread |
Shape of tip | Tip |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 0 Degree |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!