EPM 12-A 77-12 cordless polisher
POLR-CORDL-(EPM 12-A 77-12)
Art.-no. 5700149000
EAN 4068362147340
Register now and access more than 125,000 products
Product highlights
- The random orbital polisher features a brushless motor for consistent performance
- Comfort and precision thanks to the accelerator switch for fine adjustments within the selected level and the soft start function to prevent splashes
- With HMI functions including battery state-of-charge indicator and five-level speed selector, this polisher gives you better control over the polishing process
- The polisher features a locking switch to keep the trigger pressed during operation, for effortless polishing
- A compact, ergonomic design makes it comfortable an easy to use
Features and application
- Ideal for removing holograms and light scratches on small areas
Additional information
- With 77 mm polishing disc and open-end wrench for easily switching between sanding discs. It has a 12 mm oscillating circle with random orbital movement
Datasheets(X)
Rechargeable battery/battery permanently installed | No |
Number of rechargeable batteries/batteries | 0 PCS |
Weight of rechargeable battery/battery | 0 g |
Rechargeable battery/battery capacity | 0 Ah |
Type of rechargeable battery/battery | Li-lon |
Max. torque | 60 Nm |
Max. idle speed | 7000 1/min |
Weight of machine | 870 g |
Weight of machine without rechargeable battery | 870 g |
Nominal voltage | 12 V |
RoHS-compliant | Yes |
WEEE (taking back waste electrical and electronic equipment) | 06 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!