Welcome to Würth Slowakia For trade customers only

EURASEAL U-300 universal window sealing tape for indoor and outdoor use

WNDWSEALTPE-(U-300)-EASY-FSA-W200MM-L40M

Art.-no. 0875593200

EAN 4056807915586

Price for selected packaging unit
EURASEAL U-300 universal window sealing tape for indoor and outdoor use

Art.-no. 0875593200

Price for selected packaging unit
Quantity
PU
x 2 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Full-surface adhesive window sealing tape with special, active-drying membrane for sealing joints indoors and outdoors.

Flexible high performance


  • The membrane's variable sd value ensures particularly effective drying of the joint.

  • Reduces the risk of building damage caused by moisture and mould in the structure.

  • Increases the performance of the insulating material.


Manifold applications


  • Can be used for sealing both indoors and outdoors.

  • Double-sided adhesive means the tape can be bonded on the same or opposite side.


Convenient to apply


  • Quality-controlled installation in accordance with the requirements of the German RAL quality assurance association for windows and doors.

  • Full-surface self-adhesive with extremely strong, solvent-free acrylate adhesive.

  • Easy to plaster over.

  • High-quality, flexible fleece is very pleasant to work with.
Notice
  • On mineral and highly absorbent surfaces, use adhesion primer spray or butyl/bitumen primer.

  • Combine as follows: Window sealing tape inside and VK Plus outside.

  • Combine as follows: Perfect neutral silicone inside and window sealing tape outside.

  • Combine as follows: Indoor and outdoor window sealing tape.

  • Form the outer seal of the lower connection in the shape of a tray (sloping outwards).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For sealing window and door joints in new buildings and redevelopment projects.

  • Suitable for smooth masonry reveals.

Colour

Beige

Backing material

Polyester

Material of membrane

Polyethylene copolymer

Width

200 mm

Thickness

0.5 mm

Length of roll

40 m

Min./max. processing temperature

-10 to 35 °C

Min./max. temperature resistance

-40 to 80 °C

Min. resistance against driving rain (pressure)/conditions

1050 Pa / in accordance with DIN EN 1027

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501-1

Ultraviolet resistance

3 months, outdoor weathering

Air layer thickness equivalent to water-vapour diffusion/conditions

0.01 m / at 90% humidity

Shelf life from production/conditions

12 Month / at 20°C

Water vapour diffusion-equivalent air layer thickness
Humidity 0-15 %: > 6.6 m
Humidity 15-50 %: > 1.7 m
Humidity 90-93 % > 0.4 m
Humidity > 93 % < 0.01 m
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
PURlogic Top 1C gun grade expanding foam

GUNFM-1C-PURLOGICTOP-CONCGREY-500ML

1-component gun foam for a variety of applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information