Ear plugs Honeywell Laser Lite®
Ear plugs Honeywell Laser Lite
EARPLG-HONEY-LASRLTE-1013047-PAIR
Art.-no.
1931025223
EAN 4060053180179
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Vibrant colours make Laser Lite® visible and visually appealing
- Vibrant colours for visible protection
- Self-adjusting polyurethane foam expands to fit virtually everyone
- Special winged design for easy insertion and wearing
- Smooth, dirt-repellent foam with closed cells prevents the accumulation of dirt
Also available as a refill pack for LS-400 (1931025223)
Product information
Datasheets(X)
SNR attenuation value | 35 dB |
L attenuation value | 31 dB |
M attenuation value | 32 dB |
H attenuation value | 34 dB |
Container | Refilling bag for dispenser |
Number of ear plugs | 200 PCS |
Colour | Yellow, Magenta |
Standards | EN 352-2 |