Welcome to Würth Slowakia For trade customers only

Twist drill DIN 340 HSS type RN

DRL-TWST-MET-LONG-DIN340-HSS-D4,2MM

Art.-no. 062942

EAN 4011231526777

Price for selected packaging unit
Twist drill DIN 340 HSS type RN

Art.-no. 062942

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The long steel drill bit for deep drilling in steel up to 1000 N/mm² strength and in cast iron.
  • Quicker work progress and a gentler way of working

  • Excellent adhesive properties of cooling lubricants and a reduced tendency towards the buildup of material deposits

  • Vapour-plated surface

  • Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable
Notice

When using the twist drill according to DIN 340, prior drilling of a centring bore is recommended.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For steel

Material to be processed

Steel, Cast iron

Standard / drilling depth

DIN 340 / 10xD

Diameter (Ø)

4.2 mm

Length (l1)

119 mm

Chip flute length (l2)

78 mm

Shank diameter

4.2 mm

Shank style

Cylindrical

Surface

Vaporised

Cutting material

HSS

Type

RN

Angle of the tip

118 Degree

Service life (points system)

3 of 4 points

Drilling speed (point system)

3 of 4 points

Bore hole quality (point system) ( )

2 of 4 points

Versatility (points system)

2 of 4 points

Drilling behaviour (point system)

2 of 4 points

Suitable for drill (points system)

3 of 4 points

Suitable for cordless drills (points system)

3 of 4 points

Suitable for upright drilling machine (points system)

3 of 4 points

Suitable for milling-drilling centre (points system)

1 of 4 points

Suitable for tensile strength up to

1000 N/mm²

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information