EasyClick furniture hinge 110° - 45/9.5 mm with snap lock
Furniture hinge EasyClick 45/9.5 - 110°
HNGE-W-(NI)-CLICK-SPRN-SC-45/9,5-110-C18
Art.-no. 0683931123
EAN 4065746471541
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Opening angle: 110°
- Depth adjustment via eccentric fitting +3 mm, -1 mm
- Opening and closing movements: 80,000 cycles
Product information
Datasheets(X)
Suitable for max. door thickness | 26 mm |
Max. hinge pot distance | 6 mm |
Design | With spring |
Opening angle | 110 Degree |
Suitable for min. door thickness | 16 mm |
Material | Steel |
Automatic | Yes |
Min. hinge pot distance | 3 mm |
Drilling pattern | 45/9.5 mm |
Surface | Nickel plated |
Cut depth | 11.5 mm |
Door position | Inset |
Type of assembly | With chipboard screw, diameter 3,5 mm |