EasyClick furniture hinge 135° - 45/9.5 mm
Furniture hinge EasyClick angled 45/9.5 - 135°
HNGE-W-(NI)-CLICK-EDGE-DOW-45/9,5-135DGR
Art.-no. 0683931181
EAN 4065746483834
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Opening angle: 135°
- Depth adjustment via eccentric fitting +3 mm, -1 mm
- Opening and closing movements: 80,000 cycles
Product information
Datasheets(X)
Max. hinge pot distance | 6 mm |
Design | Angular |
Opening angle | 55 Degree |
Material | Steel |
Automatic | Yes |
Min. hinge pot distance | 3 mm |
Surface | Nickel plated |
Cut depth | 11.5 mm |
Door position | Corner |
Type of assembly | With 8 mm expanding dowel |