EasyClick furniture hinge 135° - 45/9.5 mm
HNGE-W-(NI)-CLICK-EDGE-SCR-45/9,5-135DGR
Art.-no. 0683931180
EAN 4065746483827
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Opening angle: 135°
- Depth adjustment via eccentric fitting +3 mm, -1 mm
- Opening and closing movements: 80,000 cycles
Product information
Datasheets(X)
Max. hinge pot distance | 6 mm |
Design | Angular |
Opening angle | 55 Degree |
Material | Steel |
Automatic | Yes |
Min. hinge pot distance | 3 mm |
Surface | Nickel plated |
Cut depth | 11.5 mm |
Door position | Corner |
Type of assembly | With chipboard screw, diameter 3,5 mm |