Welcome to Würth Slowakia For trade customers only

EasyClick furniture hinge 155° - 45/9.5 mm With snap lock

HNGE-W-(NI)-CLICK-SPRN-DOW-45/9,5-155

Art.-no. 0683931556

EAN 4065746485067

Price for selected packaging unit
EasyClick furniture hinge 155° - 45/9.5 mm With snap lock

Art.-no. 0683931556

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Opening angle: 155°

  • Depth adjustment via eccentric fitting +3 mm, -1 mm

  • Opening and closing movements: 80,000 cycles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for max. door thickness

26 mm

Max. hinge pot distance

6 mm

Design

With spring

Opening angle

155 Degree

Suitable for min. door thickness

16 mm

Material

Steel

Automatic

Yes

Min. hinge pot distance

3 mm

Drilling pattern

45/9.5 mm

Surface

Nickel plated

Cut depth

11.5 mm

Door position

Overlay, Half overlay, Inset

Type of assembly

With 10 mm expanding dowel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information