Welcome to Würth Slowakia For trade customers only

EasyClick mounting plate With eccentric offset +/-2 mm

Mounting plate EasyClick with cam adjustment
AY-MNTPLT-HINGE-EACL-EC-EUROSCR-H4

Art.-no. 0683100403

EAN 4050641872715

Price for selected packaging unit
EasyClick mounting plate With eccentric offset +/-2 mm

Art.-no. 0683100403

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • For Euro screws, head diameter 6.8 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Nickel plated

Type of assembly

Screw-on

Number of mounting points

3-point

Mounting plate height

4

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information