EasyClick mounting plate With height adjustment via slotted hole +/-2 mm
Mounting plate EasyClick with slot offset
AY-MNTPLT-HINGE-EACL-ASSYSCR-H4
Art.-no.
0683100413
EAN 4050641918161
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- 3-point mounting for Euro screws, head diameter 6.8 mm
- 5-point mounting for Assy screws, diameter 3.5 mm
Notice
After height adjustment use as safety screw ∅ 3 mm
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Nickel plated |
Type of assembly | For Assy screws Ø 3.5 mm |
Number of mounting points | 5-point |
Mounting plate height | 4 |