EasyClick mounting plate With height adjustment via slotted hole +/-2 mm
Mounting plate EasyClick with slot offset
AY-MNTPLT-HINGE-EACL-EUROSCR-H2
Art.-no.
0683100407
EAN 4050641872739
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- 3-point mounting for Euro screws, head diameter 6.8 mm
- 5-point mounting for Assy screws, diameter 3.5 mm
Notice
After height adjustment use as safety screw ∅ 3 mm
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Nickel plated |
Type of assembly | For euroscrew, head Ø 6.8 mm |
Number of mounting points | 3-point |
Mounting plate height | 2 |