EasyClick mounting plate with CAM adjustment +/-2 mm
MNTPLT-HI-W-(NI)-CLICK-EXC-EUROSCR-H2
Art.-no. 0683935202
EAN 4065746699945
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Steel |
Surface | Nickel plated |
Type of assembly | With euroscrews, diameter 6,3 mm |
Number of mounting points | 3-point |
Mounting plate height | 2 mm |