Welcome to Würth Slowakia For trade customers only

EasyClick mounting plate with CAM adjustment +/-2 mm

Mounting plate EasyClick cam adj. chipboard screw
MNTPLT-HI-W-(NI)-CLICK-EXC-EUROSCR-H4

Art.-no. 0683935204

EAN 4065746699839

Price for selected packaging unit
EasyClick mounting plate with CAM adjustment +/-2 mm

Art.-no. 0683935204

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Nickel plated

Type of assembly

With euroscrews, diameter 6,3 mm

Number of mounting points

3-point

Mounting plate height

4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information