EasyClick mounting plate with CAM adjustment +/-2 mm
Mounting plate EasyClick cam adj. chipboard screw
MNTPLT-HI-W-(NI)-CLICK-EXC-SCR-H2
Art.-no. 0683935002
EAN 4065746699822
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Steel |
Surface | Nickel plated |
Type of assembly | With chipboard screw, diameter 3,5 mm |
Number of mounting points | 3-point |
Mounting plate height | 2 mm |