Welcome to Würth Slowakia For trade customers only

EasyClick mounting plate with overlay adjustment

Mounting plate EasyClick slotted hole adj. w/ scr.
MNTPLT-HI-W-(NI)-CLICK-SLOT-SCR-H18

Art.-no. 0683935418

EAN 4065746679091

Price for selected packaging unit
EasyClick mounting plate with overlay adjustment

Art.-no. 0683935418

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Nickel plated

Type of assembly

With chipboard screw, diameter 3,5 mm

Number of mounting points

2-point

Mounting plate height

18 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information