EasyClick mounting plate with overlay adjustment
Mounting plate EasyClick slotted hole adj. w/ scr.
MNTPLT-HI-W-(NI)-CLICK-SLOT-SCR-HO
Art.-no. 0683935400
EAN 4065746679169
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Steel |
Surface | Nickel plated |
Type of assembly | With chipboard screw, diameter 3,5 mm |
Number of mounting points | 2-point |
Mounting plate height | 0 mm |