Welcome to Würth Slowakia For trade customers only

Eco coin deposit lock For 1-euro/50-cent coins

Coin return lock, Eco
COINLOK-PLEDGE-PLA-RIGHT

Art.-no. 0683530670

EAN 4049557416120

Price for selected packaging unit
Eco coin deposit lock For 1-euro/50-cent coins

Art.-no. 0683530670

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Front panel and housing made of ABS

  • Cylinder and bolt made of zamak

  • IP protection: IP54

  • Humidity class: >96 hours at 55°C and 95 % humidity
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Design

Right

Backset

29.6 mm

Type of closure

Keyed different

Key number

EM 001 - 700

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information