Welcome to Würth Slowakia For trade customers only

Economy snap-in rubber valve for cars

TYRVLVE-TR414L-RUBBER-11,3X56,5MM

Art.-no. 08794140

EAN 4046778917054

Price for selected packaging unit
Economy snap-in rubber valve for cars

Art.-no. 08794140

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With laser-marked manufacture date on the valve stem.
  • Manufactured in accordance with ETRTO (European Tyre and Rim Technical Organisation).

  • The laser marking on the valve stem makes it easy to identify the manufacture date. Example: 4511 stands for calendar week 45 in 2011.

  • Time and cost savings due to partial assembly.

  • Plastic caps are included in the polybag.

  • Additional seal for reliable sealing.

  • Nickel plated brass valve cap with seal (MK).
Notice

When stored in accordance with DIN 7716, we recommend installing the rubber valves within 24 months of manufacture. It is essential to ensure correct installation using a suitable tool (Valve mounting tool, art. no. 071554 04 ) and sufficient lubrication (Tyre mounting paste, art. no. 08901241 or Tyre mounting paste, art. no. 08901221 )



Speed restriction:


  • For tyres without inner tubes on cars, at speeds of >210 km/h (V, W, Y or ZR) metal valves (clamp-in) or valve supports should be used to restrict the valve deflection to a max. angle of 25°.

  • In some cases, the rim design already ensures that the max. valve deflection will not be exceeded. (This must be checked in each individual case by the user).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use as a snap-in rubber valve for cars.

Length (L)

56.5 mm

Suitable for rim-hole diameter

11.3 mm

Suitable for min. rim thickness

1.8 mm

Suitable for max. rim thickness

4 mm

Max. air pressure

4.5 bar

Max. speed

210 km/h

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Valve mounting tool

VLVEMNTTL-TYR-INSERTLEVER

x 1 pcs
Tyre mounting paste

TYRFITTPAST-WHITE-5KG

For fitting car, lorry and motorcycle tyres
x 1 pcs
Tyre mounting paste

TYRFITTPAST-BLACK-5KG

For fitting car, lorry and motorcycle tyres
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information