Ecosource fluid for Biomatic fountains
Assembly cleaner Biomatic
ASMBYCLNR-BIOMATIC-SW6-20LTR
Art.-no.
0995903
EAN 4053479408538
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Designed for difficult cleaning operations using Biomatic fountains
- Aqueous surfactant cleaner (odourless)
- Excellent for removing oil and grease
- No volatile organic compounds (VOCs)
- No flashpoint
- pH neutral
- Biodegradable
- Non-toxic, non-caustic, non-flammable, non-hazardous
- No phosphates, formaldehyde, biocides or solvents
Product information
Datasheets(X)
Contents | 20 l |
Colour | Yellow transparent |
Chemical basis | Mix of mineral nutrients |
Density/conditions | 1 g/cm³ / at 20°C |
Silicone-free | Yes |