Welcome to Würth Slowakia For trade customers only

Edge protection profile

Edge protection profile
PROTPRFL-EDG-RUBBER-BLACK-1,5MM

Art.-no. 0961003

EAN 4011231875332

Price for selected packaging unit
Edge protection profile

Art.-no. 0961003

Price for selected packaging unit
Quantity
PU
x 10 m

Exclusively for trade customers

Register now and access more than 125,000 products

The profiles are flexible and can be pushed on by hand.

High resistance to ozone, weathering, UV radiation, alkalis and weak acids

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For example, for the protection of steel edges

Grip range

1.5 mm

Width x height

4 x 10 mm

Length

10 m

Design

Solid rubber

Min./max. temperature conditions

-40 to 100 °C

Shore A hardness

70

Ultraviolet resistance

Yes

Material

EPDM (ethylene propylene diene monomer rubber)

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information