Knob classic design
KNOB-WO-PINE-D35MM
Art.-no. 0685116043
EAN 4052703440900
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Pine |
Surface | Untreated |
Surface structure | Ground |
Height (H) | 29 mm |
Diameter (D) | 35 mm |
Diameter of the knob | 30 mm |
Socket diameter | 22 mm |
