Welcome to Würth Slowakia For trade customers only

Elastic belt tool set, 2 pieces For 1.8L+2.2L Transporter

Elastic belt tool set, 2 pieces
TOOL SET ELAST V-RIBBED BELT 2,2L DIESEL

Art.-no. 1952004310

EAN 4056807820231

Price for selected packaging unit
Elastic belt tool set, 2 pieces For 1.8L+2.2L Transporter

Art.-no. 1952004310

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Special tool set for correct installation of elastic V-ribbed belt.

Scope of delivery:


  • 1 x spacer tool, aluminium

  • 1 x belt installation tool, plastic
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • CITROEN: Jumper, relay, 2.2D: 22DT

  • FIAT: DUCATO, 2.2D: 4HF

  • FORD: Transit, Transit Tourneo, 2.2D: C22DDOP, PGFA, P8FA, QVFA, QWFA

  • MITSUBISHI: ASX, 1.8D: 4N1

  • PEUGEOT: Boxer, 2.2D: 22DT

Number of pieces

2 PCS

Product weight (per item)

37.800 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information