Welcome to Würth Slowakia For trade customers only

Electric tool assortment in PE/AL case, 71 pcs

Electric tool assortment in PE/AL case 71 pcs
TL-SORT-EL-PE/AL-CASE-71PCE

Art.-no. 096593 151
EAN 4062856621897

Price for selected packaging unit
Electric tool assortment in PE/AL case, 71 pcs

Art.-no. 096593 151

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With VDE 1,000 V insulated screwdrivers, pliers and diagonal cutters

Delivered in a high-quality, practical case:


  • Aluminium fittings

  • Document compartment

  • Two tool holder flaps with rubber

  • Reinforced, robust base tray with adjustable dividers

  • Two handy small parts boxes

  • Two metal locks, with keys

  • Three metal zips

  • Polypropylene handle, with soft rubber grip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width x height

408 x 480 x 220 mm

Number of pieces in assortment/set

71 PCS

Electric tool assortment in PE/AL case, 71 pcs including:
1 x
Screwdriver, 1/4 inch with bit holder

SCRDRIV-1/4IN-CHUK-MAGN

ZEBRA
Description: Round shank with magnet and bright nickel-plated head
Quantity: 1 x
1 x
VDE screwdriver set slotted/PH 5 pieces

SCRDRIV-VDE-SET-SLIM-PH/SL-5PCS

ZEBRA
Description:
5 PCS
Extra-slim design.
Quantity: 1 x
1 x
Bit box, size 3 33 pieces

BIT-MIX-SET-RW/PH/PZ/TX/HEX/SD-33PCS

Description:
33
Extensive assortment including RW, PH, PZ, TX, hexagon and slotted bits in replaceable bit bars including bit holder. Available in ORSY® system bit box
Quantity: 1 x
1 x
Combination wrench assortment, short type

COMBIWRNCH-SORT-(WS8-22)-11PCS

ZEBRA
Description:
22 mm
Metric DIN 3113A/ISO 3318/7738
Quantity: 1 x
1 x
VDE side cutters, DIN ISO 5749 IEC 60900

SDCTR-VDE-L160MM

ZEBRA
Description:
160 mm
For cutting hard and soft wires and cables, including in hard-to-reach places
Quantity: 1 x
1 x
VDE combination pliers DIN ISO 5746, IEC 60900

COMBIPLRS-VDE-L180MM

ZEBRA
Description: For gripping, holding and cutting hard and soft wires and cables
Quantity: 1 x
1 x
VDE snipe nose pliers DIN ISO 5745, IEC 60900

SNPNOSEPLRS-VDE-SR-L200MM

ZEBRA
Description:
200 mm
For gripping, holding and cutting soft and hard wires and cables
Quantity: 1 x
1 x
Water pump pliers DIN ISO 8976

WTRPMPPLRS-PLAHND-10IN

Description:
Min./max. grip range: 10-30 mm; Length: 250 mm
Box joint, 7x adjustable
Quantity: 1 x
INOX steel scissors, Zebra
1 x
INOX steel scissors, Zebra

UNISHRS-A2-78G-(HNDL-2C)-COMPACT-140MM

ZEBRA
Quantity: 1 x
1 x
Mini universal saw Can be used with metal and wood saw blade

BOWSAW-UNI-L147MM

ZEBRA
Quantity: 1 x
1 x
Pocket measuring tape

MSRETPE-POKT-L3M

Description:
63 mm; 3 m
With plastic housing
Quantity: 1 x
1 x
Spirit level made of light metal

LEVL-LMET-MILLED-MSRESRF-20CM

Description:
Length: 20 cm
Robust, low-torsion spirit level with rectangular profile, two vials and smooth side surfaces. Available in different lengths.
Quantity: 1 x
1 x
Allen key set 9 pieces

ALLENKEY-SET-(1,5-10)-9PCS

ZEBRA
Description:
Hexagon socket; 9 PCS; Contents mm 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
In plastic holder, short design
Quantity: 1 x
Transparent single-pole voltage tester
1 x
Transparent single-pole voltage tester

TEST-VDE-1PIN-(150-250V AC)-0680-6

Description: With permanently integrated glow lamp and flat-blade screwdriver blade
Quantity: 1 x
1 x
1C cutter knife with slider

CUTTER-RED-H18MM-L160MM

Description:
18 mm; 160 mm
With automatic blade locking for convenient one-hand operation
Quantity: 1 x
1 x
Machinists hammer German design in accordance with DIN 1041

CRSPHAM-DIN1041-300G

Description:
Hammer weight: 300 g
Double scutch ash handle
Quantity: 1 x
Case for technical assistance
1 x
Case for technical assistance

TLCASE-PP-480X408X220MM

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information