Welcome to Würth Slowakia For trade customers only

Electric vehicle cable Type 2 - type 2

CBL-ELVEH-TYPE 2-TYPE2-3X32A-10M

Art.-no. 0510650401

EAN 4062856381982

Price for selected packaging unit
Electric vehicle cable Type 2 - type 2

Art.-no. 0510650401

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Cable for charging stations with type 2 plug and type 2 socket
  • Cable suitable for portable use

  • Fast and safe charging

  • Charging station side, type 2 IEC 62196-2

  • Vehicle side, type 2 – IEC 62196-2

  • Charging variant, mode 3 - IEC 61851
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

400 V

Number of phases

3 PCS

Charging current

32 A

Power output

22 kW

Plug connector

Type 2

Socket type

Type 2

Wire cross section

6 mm²

Min./max. temperature conditions

-30 to 80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information