Welcome to Würth Slowakia For trade customers only

Electrician's tool set

TL-SORT-EL-(W.TLBAG-FABRIC)-5PCS

Art.-no. 071593 735

EAN 4045989272884

Price for selected packaging unit
Electrician's tool set

Art.-no. 071593 735

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Tool holder pouch


Pouch with belt holder, 7 pockets and universal belt clip



Contents:


  • Zebra VDE PR1 insulated screwdriver

  • Zebra VDE PR2 insulated screwdriver

  • Zebra VDE insulated slotted screwdriver 3.5 mm

  • Zebra VDE insulated combination pliers 180 mm

  • Zebra cable cutters
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

5 PCS

Electrician's tool set including:
0 x
VDE screwdriver, flat slotted

SCRDRIV-VDE-SL-0,6X3,5X100

Description:
Thickness of cutting edge x width of cutting edge: 0.6 x 3.5 mm Blade length: 100 mm
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity: 0 x
0 x
VDE screwdriver, PH recessed head for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)

SCRDRIV-VDE-PH1X80

Description:
1
Quantity: 0 x
0 x
VDE screwdriver, PH recessed head for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)

SCRDRIV-VDE-PH2X100

Description:
2
Quantity: 0 x
0 x
VDE combination pliers DIN ISO 5746, IEC 60900

COMBIPLRS-VDE-L180MM

Description:
Length: 180 mm
For gripping, holding and cutting hard and soft wires and cables
Quantity: 0 x
INOX steel scissors, Zebra
0 x
INOX steel scissors, Zebra

UNISHRS-A2-78G-(HNDL-2C)-COMPACT-140MM

Description:
140 mm
Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information