Enamel brush
Enamel paintbrush
ENAMPNTBRSH-SZ0
Art.-no.
06930830
EAN 4065746293396
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality fine bristle brush for applying solvent-based and water-based paints
Product information
Datasheets(X)
Application area
Suitable for fine repair work and colour samples
Material of bristles | China and polyester bristles |
Colour of bristle | Beige |
Material of long handle | Wood |
Material of ferrule | Tinplate |
Length of bristles | 26 mm |
Size | 0 |
Thickness | 13 mm |