Welcome to Würth Slowakia For trade customers only

End cap GPN 280

ECAP-GPN-280-ER-10-BLACK

Art.-no. 059828010

EAN 4057709882198

Price for selected packaging unit
End cap GPN 280

Art.-no. 059828010

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for protecting round pipes and can be used as a slider for furniture and equipment

Robust:


Reinforced base for increased stress.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d2)

10 mm

Interior height (h2)

11 mm

Other standard

GPN 280

Material

LDPE - Low density polyethylene

Colour

Black

Min./max. temperature resistance

-40 to 60 °C

Max. short-term temperature resistance

80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information